noscriptHalo Cut Resistant Gloves, 13 Gauge Cut E, Size 9, Grey, Polyurethane Palm, EN388: 2016 9612237G | Cromwell Tools
logo

Halo

Cut Resistant Gloves, 13 Gauge Cut E, Size 9, Grey, Polyurethane Palm, EN388: 2016

SKU:

HAL9612237G

MPN:

9612237G

Rp175,700.00

Ex VAT

Rp195,027.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Cut E PU Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these cut E liner, polyurethane palm coated cut resistant gloves are designed to keep you safe when handling sharp or potentially hazardous objects and materials.


    Features and Benefits
    • 13 gauge cut E-resistant liner allows for excellent dexterity and protection as well as comfort
    • Polyurethane (PU) palm coating allows you to effectively grip dry, damp, oily, and greasy components and is extremely resilient
    • The HPPE cut-resistant material protects against cutting injuries
    • Elasticated cuffs help to prevent the ingress of dirt and debris
    • Designed for comfort, conformability, and protection
    • Additional thumb crotch support provides extra protection in high-wear areas
    • Available in various sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.X.4.3.E
    • EN 407:2004 X1XXXX
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Grey

    EAN

    5036140491793

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    E

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    HPPE

    Size

    9

    UNSPSC Code

    46181536