logo

Halo

Cut Resistant Gloves, 13 Gauge Cut D, Size 11, Grey, Polyurethane Palm, EN388: 2016

SKU:

HAL9612230L

MPN:

9612230L

Rp151,200.00

Ex VAT

Rp167,832.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Cut D PU Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these 13 gauge cut level D gloves are designed for optimum comfort and protection and deliver excellent grip when handling dry or slightly damp components.


    Features and Benefits
    • 13 gauge cut D resistant liner allows for excellent dexterity and protection as well as comfort
    • Polyurethane (PU) coated palms allow you to effectively grip dry, damp, oily and greasy components and is extremely resilient
    • The HPPE/fibreglass cut resistant material protects against cutting injuries
    • Elasticated cuffs help to prevent the ingress of dirt and debris
    • Additional thumb crotch protection for bolstered safety
    • Designed for comfort, conformability and protection
    • Available in various sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.X.4.2.D
    • EN 407:2004 X1XXXX
    • EN 420:2003 + A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Grey

    EAN

    5036140491694

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Glass Fibre HPPE Nylon Polyester Spandex

    Size

    11

    UNSPSC Code

    46181536