noscriptHalo Cut Resistant Gloves, 18 Gauge Cut D, Size 9, Black & Grey, Nitrile Foam Palm, EN388: 2016 9611204D | Cromwell Tools
logo

Halo

Cut Resistant Gloves, 18 Gauge Cut D, Size 9, Black & Grey, Nitrile Foam Palm, EN388: 2016

SKU:

HAL9611204D

MPN:

9611204D

Rp158,600.00

Ex VAT

Rp176,046.00

Inc VAT

IN STOCK (49)

    Product Details

    These Cut D 18 Gauge Nitrile Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these cut D 18 gauge cut resistant gloves are designed to offer protection against cutting injuries when working with sharp, hazardous objects or materials.


    Features and Benefits
    • 18 gauge cut D resistant liner allows for excellent dexterity and protection as well as comfort
    • Foam nitrile coated palm allows you to effectively grip dry, damp, oily and greasy components and is extremely durable
    • Boasts a HPPE/fibreglass cut resistant material to protect against cutting injuries
    • Elasticated cuffs protect against the ingress of dirt and debris
    • Design ensures optimum dexterity, conformability and comfortability
    • Available in various sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4X42D (plus add shield)
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nitrile Foam

    Coating Coverage

    Palm

    Colour

    Black/Grey

    EAN

    5036140490680

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Glass Fibre HPPE Nylon Polyester Spandex

    Size

    9

    UNSPSC Code

    46181536