logo

Halo

Mechanical Hazard Gloves, White, Nylon Liner, Polyurethane Coating, EN388: 2016, 4, 1, 4, 1, X, Size 10

SKU:

HAL9616411N

MPN:

9616411N

Rp28,900.00

Ex VAT

Rp32,079.00

Inc VAT

IN STOCK (50+)

    Product Details

    These PU Coated Nylon Lined Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These nylon-lined gloves are polyurethane coated on the palm and offer dexterity and comfort when handling an array of components. Available in a wide range of sizes and colours to suit your exact needs.


    Features and Benefits
    • 13 gauge seamless nylon liner allows for excellent dexterity and protection as well as comfort
    • Polyurethane (PU) coated palms ensure great dexterity even when dry or slightly damp
    • Knitted wrists prevent the ingress of dirt and debris
    • Colour-coded binding for easy size identification
    • Available in white, grey, or black to suit your preferences
    • Available in a wide range of sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.1.4.1.X.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Polyurethane

    Colour

    White

    EAN

    5036140492424

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    4

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    Size

    10

    UNSPSC Code

    53102504