logo

Halo

Safety Glasses, Grey Lens, Black Half-Frame, Anti-Fog/Scratch-Resistant

SKU:

HAL9602336F

MPN:

9602336F

Rp238,900.00

Ex VAT

Rp265,179.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Rigid Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    The perfect mix of comfort and practicality, the Halo® range of rigid safety spectacles deliver a lightweight and non-slip wearing experience.


    Designed to handle the rigours of everyday wear, a selection of lens colours are available to suit different working environments, including clear, grey and I/O.


    Features and Benefits
    • Rubber nose piece and temple tips for comfort at touch points
    • A lightweight design at 27g for comfortable, barely-there fitting
    • Polycarbonate construction makes for an extremely robust product
    • Half frame design for a lighter feel
    • Impact resistant to protect the eyes from debris
    • High temperature resistance
    • Available in various colours to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 166 1T
    • Frame marking:
    • HAL9602334D: 2 - 1.2 P 1 F K N CE
    • HAL9602336F: 5 - 3.1 P 1 F K N CE
    • HAL9602338H: 2-1.2 P 1 F CE
    • Lens marking: CE P EN166 F/ Polycarbonate


    Notes
    • Do not fit over prescription glasses


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    ECLASS Code

    40019121

    Frame Colour

    Black

    Frame Material

    Polycarbonate

    Frame Style

    Half-Frame

    Lens Colour

    Grey

    Resistance Features

    Anti-Fog High-Temperature Resistant Impact-Resistant Scratch-Resistant

    UNSPSC Code

    46181802