SKU:
HAL9602334D
MPN:
9602334D
Rp222,700.00
Ex VAT
Rp247,197.00
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These Rigid Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The perfect mix of comfort and practicality, the Halo® range of rigid safety spectacles deliver a lightweight and non-slip wearing experience.
Designed to handle the rigours of everyday wear, a selection of lens colours are available to suit different working environments, including clear, grey and I/O.
Features and Benefits
• Rubber nose piece and temple tips for comfort at touch points
• A lightweight design at 27g for comfortable, barely-there fitting
• Polycarbonate construction makes for an extremely robust product
• Half frame design for a lighter feel
• Impact resistant to protect the eyes from debris
• High temperature resistance
• Available in various colours to suit your needs
Standards
• Halo® products are BSI tested
• EN 166 1T
• Frame marking:
• HAL9602334D: 2 - 1.2 P 1 F K N CE
• HAL9602336F: 5 - 3.1 P 1 F K N CE
• HAL9602338H: 2-1.2 P 1 F CE
• Lens marking: CE P EN166 F/ Polycarbonate
Notes
• Do not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Halo |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |