SKU:
HAL9602314D
MPN:
9602314D
Rp182,800.00
Ex VAT
Rp202,908.00
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These Lightweight Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These practical safety glasses provide high-quality protection in a range of workplace environments. The strong polycarbonate lens protects against impact and delivers UV protection when working outside.
Features and Benefits
• Lightweight at just 22g for comfort during prolonged wear
• Polycarbonate construction makes for an extremely robust product
• Wraparound style enhances protection to the temples and side-eye
• Half frame for a lighter feel
• UV protection lenses block out harmful UV rays when working outdoors
• Low energy impact resistance lens protects in industrial settings
• KN coating gives the product scratch-resistant properties
• A microfibre bag replaces plastic packaging and can be used to clean and maintain the spectacles as well as provide storage
• Available in various colours to suit your needs
Standards
• Halo® products are BSI tested
• EN 166 1T
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Halo |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
Resistance Features | Low Energy Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |