noscriptSitesafe Safety Goggles, Polycarbonate, Clear Lens, Green Frame, Direct Ventilation, Impact-resistant | Cromwell Tools
logo

Sitesafe

Safety Goggles, Polycarbonate, Clear Lens, Green Frame, Direct Ventilation, Impact-resistant

SKU:

SSF9600500K

Rp66,200.00

Ex VAT

Rp73,482.00

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to protect the wearer from eye injury against moderate unspecified mechanical impact hazards. All round protection offered with an adjustable strap for comfort whilst using.


    Features and Benefits
    • Ani-dust and impact resistant to suit various environments
    • Comfortable direct ventilation design for prolonged wear
    • Clear polycarbonate lens for wide field of view
    • Distinctive green frame edging and elasticated strap for secure wear


    Typical Applications
    • Mechanical
    • Impact Hazards
    • Dust
    • Indoor and outdoor wear


    Standards
    • EN166.B.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    EAN

    5036140189430

    ECLASS Code

    40019120

    Frame Colour

    Green

    Lens Colour

    Clear

    Lens Material

    Polycarbonate

    Resistance Features

    Impact-Resistant

    Standards Met

    EN166.B.

    UNSPSC Code

    46181804

    Ventilation Type

    Direct Ventilation