noscriptKennedy Condor, Safety Goggles, Acetate/Polycarbonate, Clear Lens, Polycarbonate, Red Frame, Sealed, Anti-Mist/Flame-resistant/Impact-resistant/Scratch-resistant 611 00 10 00 | Cromwell Tools
logo

Kennedy

Condor, Safety Goggles, Acetate/Polycarbonate, Clear Lens, Polycarbonate, Red Frame, Sealed, Anti-Mist/Flame-resistant/Impact-resistant/Scratch-resistant

SKU:

KEN9608130K

MPN:

611 00 10 00

Rp753,900.00

Ex Tax

Rp836,829.00

Inc Tax

IN STOCK (50+)

    Product Details

    Condor
    Medium energy impact protection. Suitable for foundry work. The frame, lens and elastic strap are manufactured form flame resistant material. Fitted with a flexible nose bridge to adapt to all faces. Large peripheral viewing area. One piece 2mm anti-mist, scratch resistant clear polycarbonate lens with an extra wide elastic headband. Can be fitted over most prescription glasses. The frame is resistant to liquids (drops and splashes), gross particles (dust particles >5 microns),
    gas and fine particles (gas vapours, splashes, smokes and dust particles <5 microns and molten metals and hot solids (splashes of molten metals and penetration of hot solids). Double lens goggles; polycarbonate exterior and an acetate interior.
    Spare Lens can be purchased: 960-812.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140016064

    ECLASS Code

    40019120

    Frame Colour

    Red

    Frame Material

    Polycarbonate

    Lens Colour

    Clear

    Lens Material

    Acetate Polycarbonate

    MFR Part No.

    960-813

    Resistance Features

    Anti-Mist Flame-Resistant Impact-Resistant Scratch-Resistant

    Series

    Condor

    Standards Met

    EN166 EN170 EN172

    UNSPSC Code

    46181804

    Ventilation Type

    Sealed