logo

Halo

Safety Glasses, Clear Lens, Black Half-Frame, Impact-Resistant/UV-Resistant/High-Temperature Resistant

SKU:

HAL9601560K

MPN:

9601560K

Rp113,400.00

Ex VAT

Rp125,874.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Extendable Arm Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Designed for user comfort, these lightweight safety glasses feature extendable arms for a secure and comfortable fit. Suitable for use over prescription glasses, these handy specs are also ideal for use as eye protection for visitors.


    Features and Benefits
    • Made with lightweight polycarbonate for user comfort
    • Polycarbonate construction makes for an extremely robust product
    • Half frame for reduced weight
    • Resistant to high temperatures
    • Impact resistant to protect the eyes from debris
    • UV protection for use indoors and out
    • Extendable arms for easy adjustment and individual fit


    Standards
    • Halo® products are BSI tested
    • EN 166 1FT


    Notes
    • Fits over prescription glasses


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    ECLASS Code

    40019121

    Frame Colour

    Black

    Frame Material

    Polycarbonate

    Frame Style

    Half-Frame

    Lens Colour

    Clear

    Resistance Features

    High-Temperature Resistant Impact-Resistant UV-Resistant

    UNSPSC Code

    46181802