logo

Halo

Disposable Chemical Protective Coverall, Small, Type 5/6, White, Tyvek 200, Zipper Closure

SKU:

HAL9628239A

MPN:

9628239A

Rp177,600.00

Ex VAT

Rp197,136.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Type 5 and 6 Tyvek® 200 White Hooded Coveralls from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Constructed from durable Tyvek® 200 fabric, these hooded white coveralls offer type 5/6 barrier protection against chemical splash. Made to support user wearability, these coveralls are soft to the touch and allow air to circulate for user comfort during prolonged use.


    Features and Benefits
    • Soft to the touch and breathable for user comfort
    • Tyvek® 200 fabric is highly durable to ensure product longevity
    • Elasticated face, wrists, waist, and ankles for secure wear
    • Zip-up closure allows for easy donning and doffing and a secure fit
    • 2-piece hood ensures protection regardless of the head's angle
    • Yellow external seams for easy visual identification
    • Available in an array of sizes to ensure all are protected


    Standards
    • Halo® products are BSI tested
    • EN 1073-2 (Protection against radioactive contamination)
    • EN 1149-1 (Antistatic treatment on the outside)
    • CAT III, Type 5/6
    • Puncture - class 1 only
    • Resistance to ignition - not tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    Fabric Weight

    180gsm

    Material

    Tyvek® 200

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    Tyvek®

    Size

    S

    Standards Met

    EN1073-2 EN 1149-1

    UNSPSC Code

    42131605