logo

Halo

Disposable Hooded Coveralls, Type 5/6, White, Large, 44-46" Chest

SKU:

HAL9623812C

MPN:

9623812C

Rp90,800.00

Ex VAT

Rp100,788.00

Inc VAT

IN STOCK (50+)

    Product Details

    These SMS Type 5 and 6 Disposable Hooded Coveralls from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Manufactured from breathable, non-woven fabric, the type 5/6 hooded coveralls from the Halo® PPE range offer resistance against liquid particles to EN 13034 Type 6 standards and protection against solid particles to EN 13982-1 Type 5 standards.


    The long sleeves and elasticated hood provide optimum coverage to the head, neck and arm areas to limit exposure, while elasticated cuffs, ankles and back allow for a comfortable fit and unrestricted movement during prolonged wear.


    Features and Benefits
    • Breathable SMS non-woven fabric provides wearer comfort in warmer settings
    • Inside stitching provides a durable protective garment
    • Elasticated cuffs, back and ankles allow for comfortable and secure wear
    • One-way zip closure with a 1-ply storm flap allows for easy and secure fitting
    • Elasticated hood protects exposed neck areas
    • Available in a wide range of sizes from small to 4XL to suit a diverse team
    • Available in blue or white to suit your requirements


    Standards
    • Halo® products are BSI tested
    • EN 13034 (Type 6)
    • EN 13982-1 (Type 5)
    • CE Type 5 & 6
    • CAT III


    Notes
    • Coveralls only, cover shoes and gloves supplied separately


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Chest Size

    44 - 46in.

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5036140487055

    Fabric Weight

    55

    Material

    SMS Nonwoven Fabric

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Size

    L

    Standards Met

    CAT III CE Type 5 & 6 EN13034 (Type 6) EN13982-1 (Type 5)

    UNSPSC Code

    42131605