SKU:
TFF9623832C
MPN:
TPPPEW WHT LGE
Rp173,000.00
Ex VAT
Rp192,030.00
Inc VAT
Product Details
Product Specification
Product Documents
These splash-resistant, anti-static, long-sleeved overalls from Tuffsafe® are designed to meet safety standards against a wide range of contaminants. Lightweight and comfortable for prolonged wear, the micro-porous material weighs just 65gsm, making these coveralls ideal for hot and humid working environments.
Features and Benefits
• Easy to use, non-woven disposable coveralls that have been designed to zip over neck to above the chin to protect exposed neck areas
• Elasticated hood, cuffs, back and ankles for quick and secure usage
• Anti-static and liquid repellent protection against a wide range of contaminants
• 2-way zip design at front with 1-ply adhesive tape storm-flap for convenience
• Flexible diamond crotch gusset to improve movement
Typical Applications
• Industrial use
• Chemical industry
Standards
• EN ISO 13982-1:2004
• EN 13034:2005
• EN 1149-1
• EN 14126:2003
•
Attribute | Value |
---|---|
Brand | Tuffsafe |
Chest Size | 44-46in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5036140221987 |
Fabric Weight | 65 |
Material | Laminates |
Product Type | Coverall |
Series | Guard Master+ |
Size | L |
Standards Met | EN1073-2 EN 1149-1 EN 13034: 2005 EN 14126:2003 EN ISO 13982-1:2004 |
UNSPSC Code | 42131605 |