logo

Tuffsafe

Guard Master, Chemical Protective Coveralls, Disposable, White, SMS Nonwoven Fabric, Zipper Closure, Chest 40-42", M

SKU:

TFF9623811B

MPN:

TSMSW WHT MED

Rp83,000.00

Ex VAT

Rp92,130.00

Inc VAT

OUT OF STOCK

    Product Details

    Guard Master Disposable Coveralls are designed to protect against noxious dust and splash and act as a dry particulate barrier and repellent. These coveralls have been stitched internally and come complete with hood, elasticated cuffs, back and ankles.


    Features and Benefits
    • One way front zipper with 1-ply stormflap for extra protection
    • Made from 55gsm SMS (spunbond, microporous spunbond) which is breathable
    • Lightweight
    • Liquid repellent to protect the wearer
    • Designed to zip over neck, to above the chin to protect exposed neck areas


    Standards
    • EN13034 for limited protection against liquid particles (Type 6)
    • EN13982-1 (Type 5) for protection against solid particles


    Notes
    • Cover shoes and gloves supplied separately


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Chest Size

    40-42in.

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5036140222076

    Fabric Weight

    55

    Material

    SMS Nonwoven Fabric

    Product Type

    Coverall

    Series

    Guard Master

    Size

    M

    Standards Met

    EN 13034: 2005 EN ISO 13982-1:2004

    UNSPSC Code

    42131605