Rp120,000.00
Ex VAT
Rp133,200.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for maximum user safety, these standard safety helmets are made from high-density injected polyethylene with a ribbed surface for optimal impact protection.
Fitted with a six-point harness and buffering strap system, these SiteSafe® helmets remain comfortable in a wide range of workplace settings.
Features and Benefits
• HDPE shell delivers strength and durability
• Ribbed surface provides improved rigidity
• Rim around the outer edge of the helmet collects and routes water away from the head
• Six-point harness provides a comfortable fit
• Fabric sweatband absorbs fluid and keeps users dry and comfortable
• A multi-strap system supports and reduces pressure points
• Suitable for adjustment to two different positions for user preference
• Side slots allow for the attachment of compatible ear protection or visor attachments
Standards
• CE certified
• EN 397:2012 + A1:2000
• EN 50365:2002
Notes
• Compatible with the SiteSafe® visor carrier (SSF9577200K) and the SiteSafe® clear polycarbonate visor (SSF9609420K)
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Yellow |
EAN | 5036140242043 |
Material | High Density Polyethylene |
Peak Style | Standard Peak |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Visibility Features | Not a High-visibility Hat |