Rp102,667.00
Ex VAT
Rp113,960.37
Inc VAT
Product Details
Product Specification
Product Documents
Avoid knocks and bumps in the workplace with these baseball cap-style bump caps. Designed to absorb and dissipate minor impacts, these caps feature fully washable covers to maintain hygiene.
Features and Benefits
• Lightweight and breathable for user comfort
• Reduced-sized peak for improved upward vision
• Strap adjustment for a secure fit
Typical Applications
• Picking and packing
• Forklift driving
• Transport
• Goods In
• Warehousing and logistics
Standards
• EN 812:2012
Notes
• Non-Hi-Vis
• Size range: 54cm - 59cm
• Does not offer protection against large impacts or falls from a height
Attribute | Value |
---|---|
Adjustment Type | Strap |
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140232464 |
Fits Head Size | 54cm to 59cm |
Peak Style | Micro Peak |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |