logo

Halo

Hi-Vis Breathable Jacket, XL, Orange, Polyester, EN20471

SKU:

HAL9623723C

MPN:

9623723C

Rp2,173,000.00

Ex VAT

Rp2,412,030.00

Inc VAT

OUT OF STOCK

    Product Details

    These Breathable Hi-Vis Coats from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    This breathable coat from the Halo® PPE range delivers high-quality protection against the worst of the elements. Designed to maintain wearer comfort, the durable construction features both stitched and welded seams to keep out the wind and rain, and durable reflective tape to maintain visibility in all lighting conditions.


    Features and Benefits
    • Nylon/polyester quilt lining ensures insulation and comfort
    • Durable stitched and welded seams
    • PU coating is weatherproof and effectively shields the wearer from adverse conditions and repels rain
    • 2 Band & Brace design with reflective take for ultimate visbility in low level lighting conditions
    • Full zip coat closure up to the neck to keep out the cold
    • Double storm flap with press stud closure protects against the wind
    • Concealed hood for convenience and elasticated storm cuffs to protect against the ingress of the elements
    • Lower pockets with flap closures for protection against the rain and one inside pocket for ample storage
    • Available in yellow or orange to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN ISO 20471:2013 Class 3
    • EN 343 Class 2 breathing fabric
    • RIS-3278-TOM - Orange coat only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Orange

    EAN

    5036140487857

    ECLASS Code

    40010101

    Fabric Weight

    1050g/m²

    Gender

    Unisex

    Material

    Polyester

    Product Type

    Coat

    Size

    XL

    Standards Met

    EN343 Class 2 EN ISO 20471:2013 Class 3 RIS3278TOM

    UNSPSC Code

    46181531