noscriptHalo Ear Plug Dispenser, 500 Pairs Capacity, Free-Standing or Wall Mount 9581740K | Cromwell Tools
logo

Halo

Ear Plug Dispenser, 500 Pairs Capacity, Free-Standing or Wall Mount

SKU:

HAL9581740K

MPN:

9581740K

Rp656,600.00

Ex VAT

Rp728,826.00

Inc VAT

IN STOCK (50+)

    Product Details

    This Ear Plug Dispenser from the Halo® PPE range have been designed with performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    The Halo® ear plug dispenser is convenient and easy to use. The versatile design allows the product to be freestanding or wall-mountable, dependent on your needs, ensuring easy access to ear protection for all personnel.


    Features and Benefits
    • Durable design makes the product ideal for high-use areas
    • Simple and easy to refill, avoiding prolonged downtime
    • Free standing or wall mountable for convenience
    • Clear plastic lid enables at-a-glance assessment of contents
    • Capable of holding up to 500 pairs of ear plugs (sold separately)


    Standards
    • Halo® products are BSI tested


    Notes
    • Dispenser only. Earplugs sold separately


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Dispenser Capacity

    500 pairs

    EAN

    5036140482999

    Mounting Type

    Wall

    Product Type

    Ear Plug Dispenser Only

    UNSPSC Code

    46181904