SKU:
SHR0208990Y
Rp1,942,500.00
Ex VAT
Rp2,156,175.00
Inc VAT
Product Details
Product Specification
Product Documents
The HSS-Co 5% TiN Coated Countersink Set features high performance, multi flute countersinks in various sizes. Manufactured from HSS-E cobalt they are best suited for deburring and chamfering. The tips feature a TiN coating for added wear resisitance whilst their straight shank design and 90° ground flute angle provides optimal cutting performance with an Inclusive angle of 90°.
Features and Benefits
• Manufactured from high speed steel and cobalt for improved strength
• 5% TiN coating for greater wear resistance
• Straight shank design with bright finish for improved performance on ductile metals
• Supplied in a robust carry case for easy and secure portability
Contents
• 1x 6, 8, 10, 12.5, 16, and 25mm
Standards
• Manufactured to BS328:Part 5:1983
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
Cutting Diameter | 10 12.5 16 20 6 8mm |
EAN | 5036140270152 |
ECLASS Code | 21010100 |
Finish/Coating | TiN |
Material | Cobalt High Speed Steel |
Number of Pieces | 6 |
Shank Type | Straight |
Standards Met | BS328:Part 5:1983 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |