noscriptSherwood T100, Taper Shank Drill, MT4, 1-1/2in., High Speed Steel, Standard Length | Cromwell Tools
logo

Sherwood

T100, Taper Shank Drill, MT4, 1-1/2in., High Speed Steel, Standard Length

SKU:

SHR0252554A

Rp2,501,100.00

Ex VAT

Rp2,776,221.00

Inc VAT

IN STOCK (4)

    Product Details

    Series T100 HSS Taper Shank Drills - Inch
    Suitable for single and multi-spindle drilling machines. The taper shank being the engineering industries recognised standard and most widely used method for holding and driving cutting tools. Manufactured to BS 328 : Part 1 : 1986, DIN 345RN, DIN 343RN.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    1-1/2

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Standard Length

    EAN

    5036140173897

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Type

    Spiral

    Helix Angle

    Normal

    Material

    High Speed Steel

    Point Angle

    118°

    Point Type

    Web Thinned

    Series

    T100

    Shank Diameter Tolerance

    DIN 228

    Standards Met

    BS 328 DIN 343RN DIN 345RN

    Taper Shank Size

    MT4

    UNSPSC Code

    23241639