Rp457,500.00
Ex VAT
Rp507,825.00
Inc VAT
9 Variations Available
Product Details
Product Specification
Bright Finish - TiN Tipped
General purpose drills for light duty work, for drilling steels, cast iron, nickel brass and graphite. Reduced parallel shank 1/2".
Point angle: 118°, helix angle: normal, web thickness: standard, tolerance of diameter: h8, tolerance of shank: 0.01/0.08.
Manufactured to works standard.
Image for illustration purposes. Only 1 Drill Supplied
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 19 |
Drill Diameter Tolerance | h8 |
EAN | 5036140271906 |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Flute Length | 78mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 150mm |
Point Angle | 118° |
Point Type | Standard |
Shank Diameter | 1/2in. |
Shank Diameter Tolerance | -0.125 |
Shank Type | Parallel |
Standards Met | Works Standard |
UNSPSC Code | 23241606 |
Web Thickness | Standard |