Rp2,000.00
Ex VAT
Rp2,220.00
Inc VAT
Product Details
Product Specification
Conversion for mm, inch fractional, inch decimal and inch gauge. Ideal for use in workshops, colleges, tool rooms, drawing offices etc.
Size ranges covered:
• 0.30mm to 101.60mm
• 1/64" to 4" fractional
• .0118" to 4.000" decimal
• 80 to 1 gauge
• A to Z gauge
Chart size 594mm x 420mm (A2)
Attribute | Value |
---|---|
Binding Type | Cut to Size |
Brand | Sherwood |
ECLASS Code | 24359090 |
Item | Wall Chart |
Number of Pages | 1 |
Size | A2 |
UNSPSC Code | 55101524 |