noscriptKennedy High Carbon Steel (HCS) Jigsaw Blades for Wood and Wood Based Products (Type T119BO) PKT-5 D&N 3.24.20/5 | Cromwell Tools
logo

Kennedy

High Carbon Steel (HCS) Jigsaw Blades for Wood and Wood Based Products (Type T119BO) PKT-5

SKU:

KEN2401210K

MPN:

D&N 3.24.20/5

Rp34,700.00

Ex VAT

Rp38,517.00

Inc VAT

IN STOCK (50+)

    Product Details

    High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials. T shank blades are the most widely used type and are compatible with the majority of modern jigsaws.


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    83mm

    Blade Material

    HCS - High Carbon Steel

    Brand

    Kennedy

    Cutting Edge Type

    Wavy

    EAN

    5036140100152

    Item

    Jigsaw Blade Sets

    Number of Pieces

    5

    Overall Length

    83

    UNSPSC Code

    27112734