logo

Sherwood

NPT, Threading Die, 1/8in. x 27, High Speed Steel, Right Hand

SKU:

SHR0869420K

MPN:

SHR-086-9420K

Rp380,000.00

Ex VAT

Rp421,800.00

Inc VAT

OUT OF STOCK

    Product Details

    For use in diestocks to produce external screw threads.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    2A

    Dimensions Standard

    ANSI 94.9

    EAN

    5036140389908

    ECLASS Code

    21010200

    Material

    High Speed Steel

    Outside Diameter

    1-1/2in.

    Thickness

    1/2mm

    Thread Direction

    Right Hand

    Thread Size

    1/8in. x 27

    Thread Standard

    NPT

    UNSPSC Code

    27112805