SKU:
SHR0615100A
MPN:
3072010200
Rp429,000.00
Ex VAT
Rp476,190.00
Inc VAT
30 Variations Available
Product Details
Product Specification
Short series E410T used for profile milling and producing open slots. Manufactured from high speed steel with a bright finish for improved durability and cutting performance.
Features and Benefits
• High speed steel construction for improved stock removal
• 4 flutes for improved cutting performance
• Excellent heat and wear resistance properties
Typical Applications
• Milling
Standards
• BS 122: Part 4: 1980
Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.
METRIC TOLERANCES:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm ~. Tolerance: +0.1250, -0.0000.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 2mm |
Cutting Direction | Right Hand |
EAN | 5036140274624 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 4mm |
Helix Angle | 30° |
Material | High Speed Steel |
Number of Flutes | 4 |
Overall Length | 54mm |
Plunge Type | Non-centre Cutting |
Reach Type | Standard Neck |
Shank Diameter | 6mm |
Shank Type | Threaded |
UNSPSC Code | 23241614 |