SKU:
JHL4501520C
MPN:
90-602012
Rp434,000.00
Ex VAT
Rp481,740.00
Inc VAT
Product Details
Product Specification
3/4" x 1/4" x 1/4".
Precision hobbed to produce burr-free clean cut knurls.
Attribute | Value |
---|---|
Bore Diameter | 1/4in. |
Brand | JHL |
Cut Type | Fine |
EAN | 5036140088337 |
Face Width | 1/4in. |
Knurl Dimensions | 3/4in x 1/4in x 1/4in |
Knurl Pattern | Straight |
Material | High Speed Steel |
MFR Part No. | 90-602012 |
Style | Straight |
UNSPSC Code | 23242118 |