SKU:
SHR0205750K
MPN:
19100.25
Rp686,400.00
Ex VAT
Rp761,904.00
Inc VAT
7 Variations Available
Product Details
Product Specification
A chatter-free cutter giving an excellent burr-free finish. Capable of deburring and countersinking in one stroke with no ‘back-off’ of tool.
Also free countersinking of aluminium with no secondary bulge. For special applications and exotic materials, a choice of hard coatings is available.
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 100° |
Cutting Diameter | 25mm |
EAN | 5036140162174 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Overall Length | 69mm |
Shank Diameter | 10mm |
Shank Type | Straight |
UNSPSC Code | 23241603 |