noscriptSherwood 90°, Countersink, 5.0 - 10.0mm, Straight Shank, Cobalt High Speed Steel | Cromwell Tools
logo

Sherwood

90°, Countersink, 5.0 - 10.0mm, Straight Shank, Cobalt High Speed Steel

SKU:

SHR0202100K

Rp294,000.00

Ex VAT

Rp326,340.00

Inc VAT

IN STOCK (50+)

    Product Details

    HSS-E 90° straight shank single hole countersinks feature a hardy cobalt steel construction, ideal for deburring and chamfering.


    Features and Benefits
    • HSS-E cobalt steel construction for increased toughness
    • Suitable for deburring and chamfering applications
    • Available in a range of metric measurements


    Typical Applications
    • Deburring
    • Chamfering


    Standards
    • Manufactured to BS 328 : Part 5:1983


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    90°

    Cutting Diameter

    5 - 10mm

    EAN

    5036140162006

    ECLASS Code

    36600201

    Finish/Coating

    Uncoated

    Head Type

    Single Hole

    Material

    Cobalt High Speed Steel

    Overall Length

    30.5mm

    Shank Diameter

    8mm

    Shank Type

    Straight

    Standards Met

    BS 328 : Part 5

    UNSPSC Code

    23241603