logo

Sherwood

90°, Countersink, 7/8in., Straight Shank, 1 fl, High Speed Steel

SKU:

SHR0209210K

MPN:

.

Rp705,600.00

Ex VAT

Rp783,216.00

Inc VAT

OUT OF STOCK

    Product Details

    A quality range of single flute countersinking bits available in nine individual sizes and as a five piece set for use in the deburring and chamfering of most metals and plastics. Manufactured from high speed steel for durability and performance. Inclusive angle 90°.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    90°

    EAN

    5036140253254

    ECLASS Code

    36600201

    Finish/Coating

    Uncoated

    Head Type

    Single Flute

    Material

    High Speed Steel

    Number of Flutes

    1

    Shank Type

    Straight

    Standards Met

    BS 328

    UNSPSC Code

    23241603