SKU:
SHR0615936N
MPN:
3142010600
Rp580,800.00
Ex VAT
Rp644,688.00
Inc VAT
5 Variations Available
Product Details
Product Specification
Long Series Type B230T.
Used for diesinking, slot milling and profile milling. Bright finish. Flute type: 30 helix. Manufactured to BS 122 : Part 4 : 1980.
Metric Tolerances:
Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033;
Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038;
Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046;
Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058;
Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071;
Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 5036140276345 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 16mm |
Helix Angle | 30° |
Length Type | Long |
Material | High Speed Steel |
Material Grade | M2 |
Milling Application | Diesinking Profiling Slotting |
Number of Flutes | 2 |
Overall Length | 76mm |
Plunge Type | Non-centre Cutting |
Shank Diameter | 6mm |
Shank Type | Threaded |
Standards Met | BS 122 |
UNSPSC Code | 23241614 |