Rp3,263,000.00
Ex VAT
Rp3,621,930.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. Fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 2LB Ball Pein Hammer, Wooden Shaft 5 Piece Extra Length Parallel Pin Punch Set 3-8mm 6 Piece Parallel Pin Punch Set with Cushion Grip 2-8mm Foam Inlay |
Insulated | No |
Kit Type | General |
Number of Pieces | 12 |
Product Type | Punch/Hammer Set in 2/3 With Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |