noscriptLong Nose Locking Pliers | Cromwell Tools
logo

Kennedy

Long Nose Locking Pliers

2 Variations

Specially designed with long slim jaws to enable access to restricted areas, these locking pliers are available in two sizes. Boasting numerous features such as a quick release, rolled chrome vanadium steel bodies, drop forged hardened steel jaws with corrosion-resistant bright nickel coating, an adjustable opening and clamping pressure via the knurled head screw which is fitted with wire spring to ensure efficient opening of the jaws. Finished by a locking mechanism that holds the wrench in place once adjusted, leaving both hands free.

Features and Benefits
• Manufactured from rolled chrome vanadium steel which is highly resilient
• Long slim jaws enable access to restricted or hard to reach areas
• Quick release action allows you to release fasteners with ease
• Corrosion resistant bright nickel coating to protect the tool
• Knurled head screw allows you to adjust the clamping pressure and jaw opening to suit your application
• Locking mechanism holds the wrench in place, allowing you to have both hands free

Typical Applications
• DIY
• Plumbing
• Construction
• Engineering