Rp99,000.00
Ex VAT
Rp109,890.00
Inc VAT
Product Details
Product Specification
Font Size 1.5mm
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | M |
Character Height | 1.5mm |
EAN | 5036140351660 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent Low Stress |
Material | Carbon Steel |
Number of Pieces | 1 |
Overall Length | 73mm |
Stamp Type | Hand Stamp |
UNSPSC Code | 27112305 |