Rp227,000.00
Ex VAT
Rp251,970.00
Inc VAT
Product Details
Product Specification
Font Size 10.0mm
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | E |
Character Height | 10.0mm |
EAN | 5036140347304 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent Low Stress |
Material | Carbon Steel |
Number of Pieces | 1 |
Overall Length | 92mm |
Stamp Type | Hand Stamp |
UNSPSC Code | 27112305 |