Rp173,000.00
Ex VAT
Rp192,030.00
Inc VAT
Product Details
Product Specification
Font Size 8.0mm
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | C |
Character Height | 8.0mm |
EAN | 5036140347151 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent Low Stress |
Material | Carbon Steel |
Number of Pieces | 1 |
Overall Length | 80mm |
Stamp Type | Hand Stamp |
UNSPSC Code | 27112305 |