Rp212,600.00
Ex VAT
Rp235,986.00
Inc VAT
Product Details
Product Specification
Product Documents
With painted wood handles, these flat paint brush set is ideal for multiple users and applications. Complete with chrome plated lapped and pressed steel ferrules to protect the brushes long pure bristles.
Features and Benefits
• Set of 6 provides you with brushes for a variety of applications
• Pure bristles leave minimal brush marks
• Chrome plated pressed steel ferrules protect bristles from shedding
• Ergonomic wooden handle with a blue paint finish for comfort and grip
Typical Applications
• Painting and Decorating
• DIY
• Trade
Attribute | Value |
---|---|
Brand | Senator |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1/2in. 1in. 2in. |
EAN | 5036140019416 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 6 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |