noscriptKennedy 10/32in., Round, Synthetic Bristle, Sash Brush, Handle Plastic | Cromwell Tools
logo

Kennedy

10/32in., Round, Synthetic Bristle, Sash Brush, Handle Plastic

SKU:

KEN5331535K

Rp30,500.00

Ex VAT

Rp33,855.00

Inc VAT

IN STOCK (50+)

    Product Details

    With a vibrant red plastic handle, this range of synthetic bristled sash brushes are suited for use with both oil and water based paints. Useful for getting into awkward crevices with an emphasis on control and precision.


    Features and Benefits
    • With ergonomic plastic handles to boost comfort and grip when using
    • Available in varying sizes to allow you to select the size that best suits your needs
    • Synthetic bristle is hard wearing and long lasting


    Typical Applications
    • Ideal for cleaning out sawdust and swarf as well as for cutting into rooms and reaching in generally awkward areas


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Synthetic

    Bristle Shape

    Round

    Brush Length

    45mm

    Brush Size Number

    No.16

    Brush Type

    Sash Brush

    Brush Width

    10/32in.

    EAN

    5036140229334

    ECLASS Code

    21041102

    Handle Material

    Plastic

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904