logo

Kennedy

230mm, Stainless Steel, Scissors, Right Hand

SKU:

KEN5332090K

MPN:

-

Rp295,100.00

Ex VAT

Rp327,561.00

Inc VAT

IN STOCK (50+)

    Product Details

    With black plastic handles and a stainless steel blade, these side bent scissors are suited for trimming and cutting general light duty materials. For right handed users, the scissors have an offset handle and come in varying lengths.


    Features and Benefits
    • Manufactured from stainless steel making for a robust product
    • Available in varying sizes to allow you to select the product that best suits your needs
    • Large loop handles bolster comfort
    • Supplied with a PVC wallet to protect your product


    Typical Applications
    • Textile Cutting
    • Trimming
    • Crafts


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Stainless Steel

    Brand

    Kennedy

    Compatible Materials

    Carpet Paper String Textiles Thread Underlay Wallpaper

    EAN

    5036140018358

    ECLASS Code

    21040600

    End Shape

    Pointed

    Hand Preference

    Right Hand

    Handle Colour

    Black

    Handle Material

    Stainless Steel

    Handle Shape

    Offset/Asymmetrical

    Overall Length

    230mm

    UNSPSC Code

    27111506