logo

Kennedy-Pro

1/2in. Square Drive Bi-Hexagon, Standard Length Sockets, Imperial

28 Variations

These Bi-Hexagonal 1/2in. square drive sockets possess a 12 point - side drive design that gives a higher torque than normal sockets, allows the product to grip worn nuts and will not round off existing nuts. All sockets have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories and the unique design requires only a one-twelfth turn to engage the next point of the socket. Available in a variety of imperial sizes, each piece is manufactured from chrome vanadium steel, is chrome plated and has a highly polished mirror finish.

Features and Benefits
• Available in a range of sizes to suit your requirements
• Manufactured from chrome vanadium steel which is highly durable
• Highly polished chrome plated finish protects the product against corrosion as well as repelling dirt and grime
• Bi-hexagonal side drive design allows the user to deliver more torque than a standard socket for easier turning
• Able to grip worn nuts as well as not rounding off existing nuts
• Ball retaining groove on each face of the square drive ensures a positive fit with accessories

Typical Applications
• Construction
• Plumbing
• Automotive

Sort By:
Most Popular

Rows per page:

25

1-25 of 27

Rows per page:

25

1-25 of 27