Rp46,100.00
Ex VAT
Rp51,171.00
Inc VAT
14 Variations Available
Product Details
Product Specification
This range of metric sized, 3/8in. square drive, Single-Hexagon Sockets are ideal for general use. The 6 point design of the product offers a more positive location, particularly on worn or rounded nuts, but requires a one-sixth turn to engage the next point of the socket. Manufactured from chrome vanadium steel and chrome plated with a mirror finish, the product is available in a range of sizes.
Features and Benefits
• Available in a range of metric sizes to suit your needs
• Manufactured from chrome vanadium steel making for a robust product
• Chrome plating further protects the product against corrosion as well as wear and tear
• The single hexagon design offers a more positive location for use on worn fasteners
• Requires only one sixth turn to engage the next point of the socket for ease of turning
Typical Applications
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 3/8in. |
EAN | 5036140133952 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Hexagon Socket |
UNSPSC Code | 27111704 |