logo

Kennedy-Pro

1/4in. Drive, Hexagon Socket, 8mm, Metric, 6 Point

SKU:

KEN5824546K

MPN:

012XV08A05

Rp38,900.00

Ex VAT

Rp43,179.00

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these single hexagon, 1/4in. square drive sockets are designed for longevity. Manufactured from chrome vanadium steel, each product is chrome plated, aluminium free and has a mirror finish. Available in a range of metric sizes, each piece has a double knurl design and a chamfered leading edge.


    Features and Benefits
    • Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily
    • Manufactured from chrome vanadium steel for optimum durability
    • Fully chrome plated with a mirror finish for bolstered protection against corrosion as well as general wear and tear
    • Aluminium-free to ensure non-sparking
    • Chamfered leading edge ensures easy fastener location
    • Available in a range of metric sizes to suit your specific needs and application


    Typical Applications
    • Engineering
    • Automotive
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    EAN

    5036140132436

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704