noscriptKennedyPro 3/8in. Drive, Hexagon Socket, 10mm, Metric, 6 Point 0140V10A05 | Cromwell Tools
logo

KennedyPro

3/8in. Drive, Hexagon Socket, 10mm, Metric, 6 Point

SKU:

KEN5825558K

MPN:

0140V10A05

Rp46,100.00

Ex VAT

Rp51,171.00

Inc VAT

IN STOCK (50+)

    Product Details

    This range of metric sized, 3/8in. square drive, Single-Hexagon Sockets are ideal for general use. The 6 point design of the product offers a more positive location, particularly on worn or rounded nuts, but requires a one-sixth turn to engage the next point of the socket. Manufactured from chrome vanadium steel and chrome plated with a mirror finish, the product is available in a range of sizes.


    Features and Benefits
    • Available in a range of metric sizes to suit your needs
    • Manufactured from chrome vanadium steel making for a robust product
    • Chrome plating further protects the product against corrosion as well as wear and tear
    • The single hexagon design offers a more positive location for use on worn fasteners
    • Requires only one sixth turn to engage the next point of the socket for ease of turning


    Typical Applications
    • Construction
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    3/8in.

    EAN

    5036140133976

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704