logo

Kennedy-Pro

1/4in. Drive, Bi-Hexagon Socket, 5mm, Metric, 12 Point

SKU:

KEN5824320K

Rp39,000.00

Ex VAT

Rp43,290.00

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these bi-hexagonal, 1/4" square drive sockets possess a robust, chrome vanadium steel construction. Boasting a unique double knurl feature that gives a high grip which is essential for a quick tool change when your hands are greasy or oily, a 12 point bi-hexagon side drive design that will give a higher torque than normal sockets and a fully chrome plated, mirror finish. Available in a range of metric sizes, each socket is aluminium-free and has a chamfered leading edge to ensure easy fastener location.


    Features and Benefits
    • Double knurl design bolsters grip on the socket even when hands are grimy or oily
    • 12 point bi-hexagon side drive is designed to allow for higher levels of torque to be applied
    • Chrome plating offers additional protection against wear and tear
    • Mirror finish repels dirt and makes it easier to clean the socket
    • Chrome vanadium steel construction makes for a hard wearing, durable product
    • Laser etched size on each socket ensures quick identification of the correct sized product


    Typical Applications
    • Plumbing
    • Engineering
    • DIY
    • Automotive
    • Assembly and Servicing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    EAN

    5036140132078

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704