Rp59,900.00
Ex VAT
Rp66,489.00
Inc VAT
10 Variations Available
Product Details
Product Specification
Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these 1/4in square drive sockets are available in a range of AF sizes. Each socket possesses a double knurl feature, a 12 point bi-hexagon side drive design that enables higher torque than normal sockets and an aluminium free, chrome plated mirror finish. All sockets are manufactured from chrome vanadium steel and have a chamfered leading edge ensures easy fastener location.
Features and Benefits
• Aluminium free construction makes the sockets suitable for use in non-sparking applications
• 12 point bi-hexagon side drive design allows you to deliver a higher torque than standard single hexagon sockets
• Double knurl feature allows for a rapid component change even when hands are oily or greasy
• Highly polished, mirror finish repels dirt and grime ensuring an easy tool clean
• Chamfered leading edge ensures an easy fastener location
• Chrome plated finish protects the sockets from corrosion as well as wear and tear
• Manufactured from chrome vanadium steel for optimum resilience
• Available in a range of AF sizes to suit your requirements and applications
Typical Applications
• Plumbing
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
EAN | 5036140132344 |
ECLASS Code | 21040218 |
Size System | Imperial |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |