noscriptKennedy-Pro 1/2in. Drive, Bi-Hexagon Socket, 9/16in. A/F, Imperial, 12 Point | Cromwell Tools
logo

Kennedy-Pro

1/2in. Drive, Bi-Hexagon Socket, 9/16in. A/F, Imperial, 12 Point

SKU:

KEN5827200K

Rp90,300.00

Ex VAT

Rp100,233.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Bi-Hexagonal 1/2in. square drive sockets possess a 12 point - side drive design that gives a higher torque than normal sockets, allows the product to grip worn nuts and will not round off existing nuts. All sockets have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories and the unique design requires only a one-twelfth turn to engage the next point of the socket. Available in a variety of imperial sizes, each piece is manufactured from chrome vanadium steel, is chrome plated and has a highly polished mirror finish.


    Features and Benefits
    • Available in a range of sizes to suit your requirements
    • Manufactured from chrome vanadium steel which is highly durable
    • Highly polished chrome plated finish protects the product against corrosion as well as repelling dirt and grime
    • Bi-hexagonal side drive design allows the user to deliver more torque than a standard socket for easier turning
    • Able to grip worn nuts as well as not rounding off existing nuts
    • Ball retaining groove on each face of the square drive ensures a positive fit with accessories


    Typical Applications
    • Construction
    • Plumbing
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    EAN

    5036140135697

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704