logo

Yamoto

3/8in. Drive, Bi-Hexagon Socket, 10mm, Metric, 12 Point

SKU:

YMT5825280K

Rp23,100.00

Ex VAT

Rp25,641.00

Inc VAT

IN STOCK (50+)

    Product Details

    These 3/8in. square drive, bi-hexagon sockets possess a 12 point side drive design that gives a higher torque than normal sockets, will grip worn nuts and will not round off existing nuts. All sockets have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories and the bi-hexagonal design means the socket requires only a one-twelfth turn to engage the next point of the socket. Available in a range of metric lengths, each socket is manufactured from chrome vanadium steel, chrome plated with a mirror finish.


    Features and Benefits
    • 12 point bi-hexagon side drive design gives a higher torque than normal sockets
    • All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories
    • The bi-hexagon design means the sockets require only a one-twelfth turn to engage the next point of the socket for less user effort when turning
    • Manufactured from chrome vanadium steel making for a robust product
    • Chrome plating protects the product against corrosion as well as wear and tear
    • Available in a range of metric sizes to suit your needs
    • Highly polished mirror finish repels dirt and grease making for an easier tool clean


    Typical Applications
    • Automotive
    • Engineering
    • Plumbing
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    3/8in.

    EAN

    5036140213173

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704