noscriptKennedy 090-04TS, Torx Key, L-Handle, Torx, T8-T40, 9-piece | Cromwell Tools
logo

Kennedy

090-04TS, Torx Key, L-Handle, Torx, T8-T40, 9-piece

SKU:

KEN6030760K

Rp286,700.00

Ex VAT

Rp318,237.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome molybdenum steel, these TX keys are best used for loosening and tightening countersunk hexagon fastenings. Supplied in a plastic storage clip that is clearly labelled to help you identify the correct size key. Comes with 9 L-wrench keys of varying sizes.


    Features and Benefits
    • Black oxide finish protects the product from corrosion
    • Manufactured from robust chrome molybdenum steel for overall product longevity
    • 9 piece set contains the most commonly used sizes to help you to be prepared for any applications
    • Supplied in a plastic storage clip to keep your tools together


    Typical Application
    • Furniture Assembly
    • Bicycle Repair and Maintenance


    Product Documents
    Product Specification
    Attribute
    Value

    Body Shape

    L-Handle

    Brand

    Kennedy

    EAN

    5036140017375

    ECLASS Code

    21040190

    Finish/Coating

    Black Oxide

    Handle Material

    Steel

    MFR Part No.

    090-04TS

    Number of Pieces

    9

    Overall Length

    Assortedmm

    Pack Type

    Set

    Tip Material

    Steel

    Tip Size

    T10 T15 T20 T25 T27 T30 T40 T8 T9

    Tip Type

    Torx

    UNSPSC Code

    27111716