Rp806,000.00
Ex VAT
Rp894,660.00
Inc VAT
Product Details
Product Specification
Made from square section carbon steel with ground points, these pry bar sets are designed for comfort and durability. With impact resistant plastic handles to offer a more comfortable and secure grip as well as being resistant to both acid and oil. Available to purchase as a set of 2 or 3 pieces.
Features and Benefits
• Manufactured from carbon steel making for a durable product
• Impact resistant plastic handles improve comfort whilst using
• Ground point ensure a good grip can be achieved in order to pry materials apart
• Plastic handles are resistant to both il and acid making for a hardy product
Contents
• 300mm straight blade
• 300mm curved blade
• 450mm curved blade
Typical Applications
• Suitable for a wide range of general duty applications within the packing, automotive, maintenance and assembly industries
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110175 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 2 |
Overall Length | 625 775mm |
Overall Width | 19mm |
Type | Wrecking/Pry Bar Set |
UNSPSC Code | 27111901 |