Rp447,300.00
Ex VAT
Rp496,503.00
Inc VAT
3 Variations Available
Product Details
Product Specification
With a solid brass body and molybdenum shackle. Designed to provide medium to maximum security for indoor and outdoor use on store front and factory gates, large toolchests, construction site storage etc.
Attribute | Value |
---|---|
Body Colour | Gold |
Body Material | Brass |
Body Width | 63mm |
Brand | Matlock |
EAN | 5036140244085 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | F606 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 10mm |
Shackle Material | Molybdenum Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |