SKU:
MTL9507140K
MPN:
E802-RED
Rp196,800.00
Ex VAT
Rp218,448.00
Inc VAT
10 Variations Available
Product Details
Product Specification
4 pin padlocks available in a range of colours for easy identification and use in safety procedures. Designed to provide minimum to medium security for indoor and outdoor use on garages, cabinets, toolboxes, gates, truck doors, lockers, sheds and bicycles etc. Available in keyed differently and keyed alike versions.
Notes
Key blank to suit MTL9509950K
Attribute | Value |
---|---|
Body Colour | Red |
Body Material | Steel |
Body Width | 40mm |
Brand | Matlock |
EAN | 5036140245075 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | S802-RED |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 7mm |
Shackle Length | 21.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |